Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quarter Turn Sillcock Solder

  • Mfr # M74SQT 1/2''

  • Zoro # G915189743


product price: $11.39
/ea

Key Features

Body Material
Brass
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M74SQT 1/2''
Zoro #
G915189743
UPC #
611918034423
Country of Origin
China

Dimensions

Size
1/2 in

Details

Body Material
Brass

Description

Signature HD Quarter-Turn Valves Quarter Turn Sillcock Solder 1/2 in


  • • Full Port
  • • PTFE Seats
  • • Forged Brass Body
  • • Extended garden hose threads for secure connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.