Quarter Turn Stainless Steel Hose Bibb MIP

  • Mfr # M71QTSS 3/4''

  • Zoro # G615189746


product price: $69.85
/ea

Key Features

Inlet Size
3/4 in
Body Material
Stainless Steel
Standards
CSA Plumbing, NSF/ANSI/CAN 61,NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71QTSS 3/4''
Zoro #
G615189746
UPC #
611918111360
Country of Origin
China

Dimensions

Inlet Size
3/4 in

Details

Body Material
Stainless Steel
Standards
CSA Plumbing, NSF/ANSI/CAN 61,NSF/ANSI 372

Description

Signature HD Quarter-Turn Valves Quarter Turn Stainless Steel Hose Bibb MIP 3/4 in


  • • Full Port
  • • PTFE Seats
  • • All Stainless Steel Construction
  • • Extended garden hose threads for secure connection
  • • Used for washdown in corrosive environments: Marine, Food Processing, Wastewater Treatment
  • • Certified to ANSI/NSF/CAN 61 & 372

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.