
ScaleRx Home Whole Home Scale Reduction System (Discontinued)
- Mfr # ScaleRx Home
- Zoro # G804186129
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ScaleRx Home
Zoro #
G804186129
UPC #
611918124940
Country of Origin
United States
Dimensions
Width (In.)
3.31
Height
2.5
Length
14.81
Size
1 inch
Details
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372
Includes
2 Sharkbite Fittings and Teflon Tape
Material of Construction
Stainless Steel
Weight
3 lb
Description
The ScaleRx Home Whole Home Scale Reduction System protects your home appliances from limescale build-up and keeps them running efficiently. It requires no power supply, batteries, chemicals, or filters. ScaleRx uses a patented Turbulent Galvanic Polarization (TGP) system to disrupt the formation of limescale crystals. In side-by-side comparison testing, ScaleRx was four times more effective than the leading electronic scale device. ScaleRx is easy to install and maintenance free.
- • Patented TGP ® technology prevents scale accumulation without chemically altering or removing mineral content from water
- • Protects pipes, appliances, and fixtures from scale buildup
- • Improves the effectiveness of soaps and detergents
- • Installed on the main water line, either inside or outside the building
- • Works with Copper, CPVC, and PEX pipe
- • Includes two SharkBiteTM fittings for easy installation
- • Independent testing shows ScaleRx® reduces scale accumulation by 76%
- • Four times more effective than the leading electronic water conditioner device
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.