Zoro Homepage

Schedule 80 CPVC True Union Ball Check Valve

  • Mfr # P460UC 1 1/2''

  • Zoro # G715189707


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Body Material
Schedule 80 CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P460UC 1 1/2''
Zoro #
G715189707
UPC #
611918015828
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/2 in

Details

Body Material
Schedule 80 CPVC

Description

AVOS Thermoplastic Valves and Fittings Schedule 80 CPVC True Union Ball Check Valve 1-1/2 in


  • • Seals seals by gravity in vertical position
  • • Seals at 2 - 4 psi back pressure in horizonal position
  • • Arrow indicates flow direction.
  • • Prevents backflow and siphoning in swimming pools, hot tubs, spas, solar equipment, industrial applications, irrigation, etc.
  • • True Union design for quick and easy disassembly without special tools
  • • Female socket dimensions comply with ASTM D2467
  • • Female threaded dimensions comply with ASTM F1498

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.