Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Schedule 80 CPVC True Union Ball Valve Socket

  • Mfr # P200UC 3''

  • Zoro # G015189681


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Standards
NSF/ANSI/CAN 61, NSF/ANSI 372
Body Material
Schedule 80 CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P200UC 3''
Zoro #
G015189681
UPC #
611918010243
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3 in

Details

Standards
NSF/ANSI/CAN 61, NSF/ANSI 372
Body Material
Schedule 80 CPVC

Description

AVOS Thermoplastic Valves and Fittings Schedule 80 CPVC True Union Ball Valve Socket 3-in


  • • Double union/double block design permits in-line maintenance without cutting pipe
  • • Handle doubles as a spanner wrench for easy adjustment to compensate for seat wear
  • • Quick and easy disassembly without special tools
  • • Female socket dimensions comply with ASTM D2467
  • • Female threaded dimensions comply with ASTM F1498 (2 1/2"-4") Female threaded union ends available
  • • Positive shutoff
  • • Applications: Isolation valve, water treatment, water features, fountains, aquariums, landfills, swimming pools, power plants, mining, transportation, chemical processing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.