Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Schedule 80 PVC Ball Valve Socket

  • Mfr # P200S-80 1/2''

  • Zoro # G515189686


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Pipe Size
1/2 in
Body Material
Schedule 80 PVC
Standards
NSF/ANSI 14, NSF/ANSI/CAN 61, NSF/ANSI 372, ASTM F1970
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P200S-80 1/2''
Zoro #
G515189686
UPC #
611918016443
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in

Details

Body Material
Schedule 80 PVC
Standards
NSF/ANSI 14, NSF/ANSI/CAN 61, NSF/ANSI 372, ASTM F1970

Description

AVOS Thermoplastic Valves and Fittings Schedule 80 PVC Ball Valve Socket 1/2 in


  • • Molded-in-Place One-Piece Design
  • • Compact & lightweight
  • • Excellent flow characteristics
  • • Good for general plumbing service, irrigation, swimming pools and water features, aquariums, isolation, water & waste water treatment, chemical plants, agriculture, factory and marine equipment.
  • • Female socket dimensions comply with ASTM D2467

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.