Shop AMERICAN WEIGH SCALES
See all product information
Create Account
ECO-5K Bamboo Digital Kitchen Scale
- Mfr # ECO-5K
- Zoro # G603708119
product price:Â
$
43.29
/ea
Key Features
Digital/Mechanical
Digital
Weighing Units
Gram, Pound, Milliliter, Ounce, Fluid Ounce, Kilogram
Capacity
4 oz; 5 kg
Scale Graduations
0.10 oz; 1 g
Scale Display
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECO-5K
- Zoro #
- G603708119
- UPC #
- 814859013728
- Country of Origin
- China
Dimensions
- Overall Length
- 9 in
- Width
- 5.9 in
- Battery Size
- CR2032
Details
- Item
- Food Scale
- Digital/Mechanical
- Digital
- Weighing Units
- Gram, Pound, Milliliter, Ounce, Fluid Ounce, Kilogram
- Capacity
- 4 oz; 5 kg
- Scale Graduations
- 0.10 oz; 1 g
- Scale Display
- LCD
- Power Unit
- Battery
- Platform Material
- Wood
- Includes
- (2) CR2032 Batteries
- Application
- Kitchen
- Features
- Tare Adjustment, On/Off Switch, Backlit Digital Display, Stain Resistant, Auto Shutoff; Environmentally Friendly
- Status Indicators
- Overload Indicator
Description
American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you. Digital kitchen scale w/bamboo color, 11lb capacity/.002lb graduation, LCD display (.9"x2.2"), platform size 5.9"x9", 2-CR2032 Lithium batteries included, bamboo color
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.