DK-5K 5-1 kg x 1-0.1 g Dual Kitchen Scale
- Mfr # DK-5K
- Zoro # G403704434
product price:Â
$
48.39
/ea
Key Features
Digital/Mechanical
Digital
Weighing Units
Pound, Milliliter, Fluid Ounce, Ounce, Gram
Capacity
11 lb; 5 kg
Scale Graduations
0.10 oz; 100 mg
Scale Display
Backlit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DK-5K
- Zoro #
- G403704434
- UPC #
- 814859014169
- Country of Origin
- China
- Item
- Food Scale
- Digital/Mechanical
- Digital
- Weighing Units
- Pound, Milliliter, Fluid Ounce, Ounce, Gram
- Capacity
- 11 lb; 5 kg
- Scale Graduations
- 0.10 oz; 100 mg
- Scale Display
- Backlit
- Color
- Black
- Platform Material
- Tempered Glass
- Power Unit
- Battery
- Includes
- (2) AAA Batteries
- Features
- Backlit Digital Display, Touch Operation, Easy Clean
- Application
- Kitchen
Dimensions
- Overall Height
- 0.8 in
- Overall Length
- 9.1 in
- Width
- 6.4 in
- Battery Size
- AAA
Description
American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you.
Browse our wide selection of small and big kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make your everyday life much convenient and comfortable. The huge range of products are leave you spoilt for choice as there is something for every need. This is designed to be reliable, durable and attractive for your home.
Features- Two platform design
- Weigh both bulk and fine ingredients
- Power Source: Battery
- Material: Plastic
- Weight: 2.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.