This item is Discontinued.

American Wick American Wick SI75 Kerosene Battery Operated AA Syphon Pump 4315651

American Wick SI75 Kerosene Battery Operated AA Syphon Pump (Discontinued)

  • Mfr # 4315651
  • Zoro # G904075859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4315651
Zoro #
G904075859
UPC #
19944120750
Country of Origin
China

Description

Features
  • Kerosene Battery Operated AA Syphon Pump
  • Requires 2 "AA" batteries not included
  • Flow rate approximately 1-1/2 gallons per minute
  • For use with K1 kerosene or water only
Specifications
  • Dimension: 2" H x 5" W x 29" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.