Shop AMERICO MFG
Create Account
13 in. Maroon EcoPrep EPP Chemical Free Stripping Pad - 10 Per Case, 10PK
- Mfr # 261880MR
- Zoro # G124182191
product price:Â
$
155.99
/pk of 10, $15.60/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261880MR
- Zoro #
- G124182191
- UPC #
- -
- Country of Origin
- China
Description
13 in Maroon EcoPrep "EPP" Chemical Free Stripping Pad - 10 Per Case EcoPrep "EPP" Chemical Free Stripping Pads are used with floor machines up to 350 RPM. Use wet or dry to remove floor finish without the use of harsh chemicals. Excellent for repairing acrylic or urethane finishes for recoating. Specifications Size 13 in . Color Finish: Maroon. Diameter Inches: 13. Type: Stripping Pad. Weight 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.