Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reinforced Plastic, 100ft L, 20ft W, 10mil

  • Mfr # DS10FR20

  • Zoro # G508385477


product price: $894.59
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Width
20 ft
Material
Fire Retardant Polyethylene
Color
White
Thickness
10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS10FR20
Zoro #
G508385477
UPC #
768628820300
Country of Origin
United States

Dimensions

Length
100 ft
Width
20 ft
Thickness
10 mil

Details

Item
Reinforced Plastic
Material
Fire Retardant Polyethylene
Color
White
Standards
ASTM E84-97a, ASTM E96, NFPA 701
Backing Construction
Film
Series
Dura Skrim(R)
Fire-Resistant
Yes
Resistance Properties
Fire Resistance, Puncture Resistance, Tear Resistance
Product Form
Sheet
Product Type
Surface Protection Sheet
Application
Surface Protection
Slip-Resistant
No
Adhesive Backing
Non-Adhesive
Recyclable
No
Leak-Resistant
No

Description

Reinforced Plastic, Thickness 10 mil, Length 100 ft, Width 20 ft, Material Fire Retardant Polyethylene, Color White, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Surface Protection, Backing Construction Film, Product Form Sheet, Product Type Surface Protection Sheet, Resistance Properties Fire Resistance, Puncture Resistance, Tear Resistance

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.