Zoro Homepage

String-Reinforced Sheeting Roll

  • Mfr # DS212

  • Zoro # G0441323


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Material
Polyethylene
Color
Clear
Thickness
6 mil
For Use With
Exterior and Interior Dust Containment Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS212
Zoro #
G0441323
UPC #
768628631319
Country of Origin
United States

Dimensions

Length
100 ft
Width
12 ft
Thickness
6 mil

Details

Item
Plastic Sheeting Roll
Material
Polyethylene
Color
Clear
For Use With
Exterior and Interior Dust Containment Systems
Standards
ASTM D4533, ASTM D7003, ASTM D7004, ASTM D751, ASTM E96
Backing Construction
Film
Application
Construction and Agricultural
Fire-Resistant
No
Adhesive Backing
Non-Adhesive
Resistance Properties
Tear Resistant
Coverage Area
1,200 sq ft
Product Type
Surface Protection Film
Recyclable
No
Product Form
Roll
Slip-Resistant
No

Description

Plastic Sheeting Roll, Thickness 6 mil, Length 100 ft, Width 12 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Construction and Agricultural, Backing Construction Film, Coverage Area 1,200 sq ft, For Use With Exterior and Interior Dust Containment Systems, Product Form Roll, Product Type Surface Protection Film, Resistance Properties Tear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.