This item is Discontinued.

Americraft Fan Belt, 24in, Roof, Exh, 6219 CFM, 1PH, 1/2HP, XP BRV-824-1/2-1-EXP

Belt, 24in, Roof, Exh, 6219 CFM, 1PH, 1/2HP, XP (Discontinued)

  • Mfr # BRV-824-1/2-1-EXP
  • Zoro # G2208556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRV-824-1/2-1-EXP
Zoro #
G2208556
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
39 in x 39 in
Blade Dia.
24 in
Overall Height (In.)
41.25 in
Shaft Dia. Sheave End (In.)
0.625 in
Base Square Size - Roof Ventilators
39" x 39"
Base Height (In.)
41.25 in
Base Width (In.)
39
Shaft Dia. Propeller End (In.)
0.625 in
Base Length (In.)
39
Overall Dia. (In.)
24 in
Housing Width
30 in
Overall Diameter
24 in
Overall Height
41 1/4 in
Base Height
2 1/2 in
Overall Width
39 in
Base Width
39 in
Base Length
39 in
Blade Diameter
24 in
Damper Size
30 x 30 in
Overall Depth
39 in
Housing Length
30 in
Propeller Shaft Diameter
5/8 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/230V AC
Phase
1
Motor HP
0.5 hp
CFM @ 0.000-In. SP
6219
Drive Type
Belt Drive
Bearing Type
Ball Bearing Pillow Block
Fan RPM
980
Sones @ 0.125-In. SP @ 5 Ft.
14 sones
Motor Hz
60
Motor Voltage
115/230
Type
Axial Upblast
Motor HP Range
0.5 hp
CFM Range
6219-4043
Housing Material
Steel
RPM Range
980
Speed Control
No
Speed Controllable
No
Item
Axial Upblast Roof Exhaust Fan
Mounting Location
Roof
CFM @ 0.375-In. SP
4043
Max. BHP
0.39 hp
Propeller Material
Aluminum
CFM @ 0.125-In. SP
5716
Max. Inlet Temp. (Deg. F)
70 Degrees F
Drive Package Included
Yes
CFM @ 0.250-In. SP
5661
Max. Operating Amps
3.7
Sones @ 0.250-In. SP @ 5 Ft.
14 sones
Assembled/Unassembled
Assembled
CFM @ 0.500-In. SP
2600
For High-Static Pressure Applications
No
Sound Level
14 sones @ 0.125 in SP and 5 ft, 14 sones @ 0.250 in SP and 5 ft
Motor Speed
980 RPM
Series
BRV8
Motor Location
Out of Airstream
Exhaust Airflow @ 0.500 in SP
2,600 cfm
High-Efficiency Motor
No
Mount Type
Roof Curb
Housing Finish
Galvanized
Maximum Inlet Air Temperature
104 Degrees F
Power Source
Electric Motor
Brake Horsepower
39/100 hp
Blade Material
Steel
Application
Designed for General Ventilation in Production or Warehouse Areas Where Efficient Quiet Air Flow is Required
Airflow @ 0.000 in SP
6,219 cfm
Maximum Fan Speed
980 RPM
Exhaust Airflow @ 0.125 in SP
5,716 cfm
Exhaust Airflow @ 0.000 in SP
6,219 cfm
Includes Motor
Yes
Exhaust Airflow @ 0.250 in SP
5,661 cfm
Current
3.7 A
Maximum Ambient Temperature
104 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Exhaust Airflow @ 0.100 in SP
6,219 cfm
Base Shape
Square
Assembly
Assembled
Nameplate Voltage
115/230V AC
Motor Horsepower
1/2 hp
Number of Blades
5
Includes Drive Package
Yes
Maximum Static Pressure
1/2 in wc
Features
Butterfly Damper Section, Damper Blades Open When Fan is Energized and Close Weathertight When Unit is Off, Dampers Rotate in Nylon Bearings on a Stainless Steel Axle, Ruggedly Constructed Steel Curb Cap Including Spun Venturi Section for Efficient Air Flow
Frequency
60 Hz
Blade Finish
Galvanized
Exhaust Airflow @ 0.375 in SP
4,043 cfm
For Air Type
Flammable Vapor

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 39 in, Base Width 39 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 24 in, For Air Type Flammable Vapor, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.