Belt, 36in, Roof, Exh, 13660CFM, 1PH, 1.5HP, TE

  • Mfr # BRV-836-1 1/2-1-TEFC

  • Zoro # G2208495


product price:  $3,724.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
51 in x 51 in
Blade Dia.
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BRV-836-1 1/2-1-TEFC
Zoro #
G2208495
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
51 in x 51 in
Blade Dia.
36 in
Overall Height (In.)
49.25 in
Overall Dia. (In.)
36 in
Base Square Size - Roof Ventilators
51" x 51"
Shaft Dia. Propeller End (In.)
0.875 in
Base Height (In.)
49.25 in
Base Length (In.)
51
Shaft Dia. Sheave End (In.)
0.875 in
Base Width (In.)
51
Base Width
51 in
Housing Length
42 in
Overall Depth
51 in
Base Length
51 in
Damper Size
42 x 42 in
Housing Width
42 in
Blade Diameter
36 in
Overall Height
49 1/4 in
Overall Width
51 in
Base Height
2 1/2 in
Overall Diameter
36 in
Propeller Shaft Diameter
7/8 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/230V AC
Phase
1
Motor HP
1.5 hp
CFM @ 0.000-In. SP
13660
Sones @ 0.250-In. SP @ 5 Ft.
21 sones
Speed Control
No
Item
Axial Upblast Roof Exhaust Fan
Max. BHP
1.19 hp
Bearing Type
Ball Bearing Pillow Block
RPM Range
720
Drive Type
Belt Drive
CFM @ 0.125-In. SP
12012
CFM @ 0.375-In. SP
7240
Motor Hz
60
Drive Package Included
Yes
Propeller Material
Steel
Motor Voltage
115/230
Max. Operating Amps
9.5
Sones @ 0.125-In. SP @ 5 Ft.
21 sones
Assembled/Unassembled
Assembled
Speed Controllable
No
Housing Material
Steel
Type
Axial Upblast
CFM @ 0.500-In. SP
5000
Fan RPM
720
Mounting Location
Roof
CFM Range
13660-5000
CFM @ 0.250-In. SP
9579
Motor HP Range
1.5 hp
Max. Inlet Temp. (Deg. F)
70 Degrees F
Blade Material
Steel
Exhaust Airflow @ 0.100 in SP
13,660 cfm
Series
BRV8
Maximum Fan Speed
720 RPM
Exhaust Airflow @ 0.000 in SP
13,660 cfm
Motor Horsepower
1 1/2 hp
Frequency
60 Hz
Motor Speed
720 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Current
9.5 A
Airflow @ 0.000 in SP
13,660 cfm
Power Source
Electric Motor
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
104 Degrees F
Housing Finish
Galvanized
Blade Finish
Galvanized
Nameplate Voltage
115/230V AC
Exhaust Airflow @ 0.500 in SP
5,000 cfm
Includes Drive Package
Yes
Application
Designed for General Ventilation in Production or Warehouse Areas Where Efficient Quiet Air Flow is Required
Maximum Ambient Temperature
104 Degrees F
High-Efficiency Motor
No
Motor Location
Out of Airstream
Brake Horsepower
1 19/100 hp
For Air Type
Clean Air
Assembly
Assembled
Sound Level
21 sones @ 0.125 in SP and 5 ft, 21 sones @ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.250 in SP
9,579 cfm
Maximum Static Pressure
1/2 in wc
Exhaust Airflow @ 0.125 in SP
12,012 cfm
Includes Motor
Yes
Number of Speeds
1
Exhaust Airflow @ 0.375 in SP
7,240 cfm
Features
Butterfly Damper Section, Damper Blades Open When Fan is Energized and Close Weathertight When Unit is Off, Dampers Rotate in Nylon Bearings on a Stainless Steel Axle, Ruggedly Constructed Steel Curb Cap Including Spun Venturi Section for Efficient Air Flow
Number of Blades
4
Base Shape
Square
Mount Type
Roof Curb

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 51 in, Base Width 51 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.