Belt, 36in, Roof, Exh, 13660CFM, 3PH, 1.5HP, TE

  • Mfr # BRV-836-1 1/2-3-TEFC

  • Zoro # G2208486


product price:  $3,507.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
51 in x 51 in
Blade Dia.
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRV-836-1 1/2-3-TEFC
Zoro #
G2208486
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
51 in x 51 in
Blade Dia.
36 in
Base Length (In.)
51
Overall Dia. (In.)
36 in
Base Square Size - Roof Ventilators
51" x 51"
Base Height (In.)
49.25 in
Overall Height (In.)
49.25 in
Shaft Dia. Sheave End (In.)
0.875 in
Shaft Dia. Propeller End (In.)
0.875 in
Base Width (In.)
51
Propeller Shaft Diameter
7/8 in
Base Height
2 1/2 in
Housing Length
42 in
Base Width
51 in
Overall Height
49 1/4 in
Overall Diameter
36 in
Overall Width
51 in
Housing Width
42 in
Base Length
51 in
Overall Depth
51 in
Blade Diameter
36 in
Damper Size
42 x 42 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
230V AC/460V AC
Phase
3
Motor HP
1.5 hp
CFM @ 0.000-In. SP
13660
RPM Range
720
Speed Control
No
CFM Range
13660-5000
Max. BHP
1.19 hp
Speed Controllable
No
CFM @ 0.375-In. SP
7240
Max. Inlet Temp. (Deg. F)
70 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
21 sones
Mounting Location
Roof
Motor Voltage
230/460
Type
Axial Upblast
Max. Operating Amps
2.2
CFM @ 0.500-In. SP
5000
Item
Axial Upblast Roof Exhaust Fan
Fan RPM
720
CFM @ 0.125-In. SP
12012
Drive Package Included
Yes
Housing Material
Steel
Assembled/Unassembled
Assembled
Propeller Material
Steel
Motor HP Range
1.5 hp
CFM @ 0.250-In. SP
9579
Bearing Type
Ball Bearing Pillow Block
Sones @ 0.125-In. SP @ 5 Ft.
21 sones
Drive Type
Belt Drive
Motor Hz
60
Blade Finish
Galvanized
Number of Speeds
1
Exhaust Airflow @ 0.000 in SP
13,660 cfm
Motor Speed
720 RPM
Motor Horsepower
1 1/2 hp
Maximum Static Pressure
1/2 in wc
Includes Motor
Yes
Frequency
60 Hz
Housing Finish
Galvanized
Features
Butterfly Damper Section, Damper Blades Open When Fan is Energized and Close Weathertight When Unit is Off, Dampers Rotate in Nylon Bearings on a Stainless Steel Axle, Ruggedly Constructed Steel Curb Cap Including Spun Venturi Section for Efficient Air Flow
Maximum Inlet Air Temperature
104 Degrees F
Application
Designed for General Ventilation in Production or Warehouse Areas Where Efficient Quiet Air Flow is Required
Airflow @ 0.000 in SP
13,660 cfm
Blade Material
Steel
Exhaust Airflow @ 0.500 in SP
5,000 cfm
Exhaust Airflow @ 0.250 in SP
9,579 cfm
For Air Type
Clean Air
Power Source
Electric Motor
Number of Blades
4
Exhaust Airflow @ 0.100 in SP
13,660 cfm
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.375 in SP
7,240 cfm
Current
2.2 A
Maximum Fan Speed
720 RPM
Series
BRV8
High-Efficiency Motor
No
Exhaust Airflow @ 0.125 in SP
12,012 cfm
Assembly
Assembled
Motor Location
Out of Airstream
Base Shape
Square
Mount Type
Roof Curb
Brake Horsepower
1 19/100 hp
Includes Drive Package
Yes
Nameplate Voltage
230/460V AC
Sound Level
21 sones @ 0.125 in SP and 5 ft, 21 sones @ 0.250 in SP and 5 ft
For High-Static Pressure Applications
No
Motor Enclosure
Totally Enclosed Fan Cooled

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 51 in, Base Width 51 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.