Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE

  • Mfr # AM-18-1-1-TEFC

  • Zoro # G3473270


product price: $2,633.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Direct Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
33 in x 33 in
Blade Dia.
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-18-1-1-TEFC
Zoro #
G3473270
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
33 in x 33 in
Blade Dia.
18 in
Base Square Size - Roof Ventilators
33" x 33"
Base Width (In.)
33
Overall Height (In.)
34.5 in
Shaft Dia. Sheave End (In.)
0.875 in
Base Length (In.)
33
Base Height (In.)
34.5 in
Housing Width
24 in
Overall Height
34 1/2 in
Damper Size
24 x 24 in
Blade Diameter
18 in
Base Height
2 1/2 in
Base Length
33 in
Overall Depth
33 in
Housing Length
24 in
Overall Width
33 in
Base Width
33 in
Overall Diameter
18 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Direct Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/230V AC
Phase
1
Motor HP
1 hp
CFM @ 0.000-In. SP
4600
Drive Package Included
Yes
Drive Type
Direct Drive
CFM @ 0.125-In. SP
4375
Motor HP Range
1 hp
CFM @ 0.250-In. SP
4080
Mounting Location
Roof
CFM @ 0.500-In. SP
3000
CFM Range
4600-3001
Max. BHP
0.95 hp
Type
Axial Upblast
Speed Controllable
No
Motor Voltage
115/230
Motor Hz
60
CFM @ 0.375-In. SP
3600
RPM Range
1725
Fan RPM
1,725
Speed Control
No
Assembled/Unassembled
Assembled
Housing Material
Steel
Item
Axial Upblast Roof Exhaust Fan
Max. Operating Amps
6.4
Sones @ 0.250-In. SP @ 5 Ft.
30 sones
Bearing Type
Ball Bearing
High-Efficiency Motor
No
Exhaust Airflow @ 0.250 in SP
4,080 cfm
Spark Resistant Construction Type
Not Rated
Base Shape
Square
Series
AM
Blade Material
Aluminum
Exhaust Airflow @ 0.375 in SP
3,600 cfm
Assembly
Assembled
Exhaust Airflow @ 0.500 in SP
3,000 cfm
Housing Finish
Galvanized
Frequency
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Maximum Ambient Temperature
104 Degrees F
Blade Finish
Galvanized
Features
Butterfly Damper Section, Damper Blades Open When Fan is Energized and Close Weathertight When Unit is Off, Dampers Rotate in Nylon Bearings on a Stainless Steel Axle, Ruggedly Constructed Steel Curb Cap Including Spun Venturi Section for Efficient Air Flow
Exhaust Airflow @ 0.000 in SP
4,600 cfm
Number of Blades
6
Maximum Inlet Air Temperature
104 Degrees F
Motor Speed
1,725 RPM
Sound Level
30 sones @ 0.250 in SP and 5 ft
Includes Motor
Yes
Nameplate Voltage
115/230V AC
Application
Designed for General Ventilation, Smoke, and Fume Removal Where Lower Cost and Less Maintenance are a Priority
For High-Static Pressure Applications
No
Motor Horsepower
1 hp
Includes Drive Package
Yes
Maximum Fan Speed
1,725 RPM
Exhaust Airflow @ 0.125 in SP
4,375 cfm
For Air Type
Clean Air
Maximum Noise Level @ 5 Feet
30 sones
Brake Horsepower
19/20 hp
Number of Speeds
1
Mount Type
Roof Curb
Airflow @ 0.000 in SP
4,600 cfm
Exhaust Airflow @ 0.100 in SP
4,600 cfm
Safety Features
Hazardous Locations, Spark-Resistant Propellers
Maximum Static Pressure
1/2 in wc
Current
6.4 A

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Direct Drive, Base Diameter Not Applicable, Base Length 33 in, Base Width 33 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 18 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.