Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct, 24in, Roof, Exh, 10500CFM, 3PH, 3HP, TE

  • Mfr # AM-24-3-3-TEFC

  • Zoro # G3473191


product price: $2,932.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Direct Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
39 in x 39 in
Blade Dia.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-24-3-3-TEFC
Zoro #
G3473191
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
39 in x 39 in
Blade Dia.
24 in
Base Length (In.)
39
Base Height (In.)
39.5 in
Base Width (In.)
39
Shaft Dia. Sheave End (In.)
1.125 in
Overall Height (In.)
39.5 in
Base Square Size - Roof Ventilators
39" x 39"
Overall Depth
39 in
Base Height
2 1/2 in
Damper Size
30 x 30 in
Housing Width
30 in
Base Length
39 in
Housing Length
30 in
Overall Diameter
24 in
Blade Diameter
24 in
Overall Width
39 in
Overall Height
39 1/2 in
Base Width
39 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Direct Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
230V AC/460V AC
Phase
3
Motor HP
3 hp
CFM @ 0.000-In. SP
10500
Speed Control
No
Drive Package Included
Yes
Motor Hz
60
Max. Operating Amps
4.2
CFM @ 0.375-In. SP
9100
Sones @ 0.250-In. SP @ 5 Ft.
52 sones
Speed Controllable
No
Max. BHP
2.85 hp
Drive Type
Direct Drive
CFM @ 0.125-In. SP
9800
Fan RPM
1,725
Item
Axial Upblast Roof Exhaust Fan
Motor Voltage
230/460
CFM @ 0.250-In. SP
9500
Mounting Location
Roof
Type
Axial Upblast
CFM Range
10500-8700
Housing Material
Steel
Motor HP Range
3 hp
CFM @ 0.500-In. SP
8700
Assembled/Unassembled
Assembled
RPM Range
1725
Bearing Type
Ball Bearing
Exhaust Airflow @ 0.500 in SP
8,700 cfm
Exhaust Airflow @ 0.375 in SP
9,100 cfm
For Air Type
Clean Air
Maximum Static Pressure
1/2 in wc
Blade Material
Aluminum
Exhaust Airflow @ 0.125 in SP
9,800 cfm
Exhaust Airflow @ 0.000 in SP
10,500 cfm
Assembly
Assembled
Maximum Ambient Temperature
104 Degrees F
Housing Finish
Galvanized
Maximum Inlet Air Temperature
104 Degrees F
Exhaust Airflow @ 0.100 in SP
10,500 cfm
Frequency
60 Hz
Number of Speeds
1
Features
Butterfly Damper Section, Damper Blades Open When Fan is Energized and Close Weathertight When Unit is Off, Dampers Rotate in Nylon Bearings on a Stainless Steel Axle, Ruggedly Constructed Steel Curb Cap Including Spun Venturi Section for Efficient Air Flow
Maximum Fan Speed
1,725 RPM
Application
Designed for General Ventilation, Smoke, and Fume Removal Where Lower Cost and Less Maintenance are a Priority
Airflow @ 0.000 in SP
10,500 cfm
Sound Level
52 sones @ 0.250 in SP and 5 ft
Motor Speed
1,725 RPM
Mount Type
Roof Curb
Maximum Noise Level @ 5 Feet
52 sones
High-Efficiency Motor
No
Includes Drive Package
Yes
Series
AM
Nameplate Voltage
230/460V AC
Includes Motor
Yes
Motor Horsepower
3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Safety Features
Hazardous Locations, Spark-Resistant Propellers
Blade Finish
Galvanized
Current
4.2 A
Brake Horsepower
2 17/20 hp
Exhaust Airflow @ 0.250 in SP
9,500 cfm
Number of Blades
5
Base Shape
Square
Spark Resistant Construction Type
Not Rated
For High-Static Pressure Applications
No

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Direct Drive, Base Diameter Not Applicable, Base Length 39 in, Base Width 39 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 24 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.