Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct, 30in, Roof, Exh, 10440CFM, 1P, 3/4HP, T

  • Mfr # AML-30-3/4-1-TEFC

  • Zoro # G3473176


product price: $3,159.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Direct Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
45 in x 45 in
Blade Dia.
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML-30-3/4-1-TEFC
Zoro #
G3473176
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
45 in x 45 in
Blade Dia.
30 in
Base Width (In.)
45
Base Square Size - Roof Ventilators
45" x 45"
Shaft Dia. Sheave End (In.)
0.875 in
Base Length (In.)
45
Base Height (In.)
42.5 in
Overall Height (In.)
42.5 in
Base Height
2 1/2 in
Housing Width
36 in
Overall Depth
45 in
Overall Width
45 in
Housing Length
36 in
Overall Diameter
30 in
Base Length
45 in
Overall Height
42 1/2 in
Damper Size
36 x 36 in
Base Width
45 in
Blade Diameter
30 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Direct Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/230V AC
Phase
1
Motor HP
0.75 hp
CFM @ 0.000-In. SP
10440
Motor Voltage
115/230
Motor HP Range
0.75 hp
CFM @ 0.125-In. SP
9750
Item
Axial Upblast Roof Exhaust Fan
Housing Material
Steel
Motor Hz
60
CFM @ 0.500-In. SP
6000
Speed Controllable
No
Drive Type
Direct Drive
Sones @ 0.250-In. SP @ 5 Ft.
34 sones
CFM @ 0.250-In. SP
8750
CFM @ 0.375-In. SP
7640
Max. Operating Amps
5.7
Speed Control
No
RPM Range
1140
Mounting Location
Roof
Drive Package Included
Yes
Type
Axial Upblast
CFM Range
10440-6000
Fan RPM
1,140
Max. BHP
0.72 hp
Assembled/Unassembled
Assembled
Bearing Type
Ball Bearing
Maximum Noise Level @ 5 Feet
34 sones
Exhaust Airflow @ 0.125 in SP
9,750 cfm
Number of Speeds
1
Brake Horsepower
18/25 hp
Sound Level
34 sones @ 0.250 in SP and 5 ft
Maximum Inlet Air Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
8,750 cfm
Blade Material
Aluminum
Exhaust Airflow @ 0.500 in SP
6,000 cfm
High-Efficiency Motor
No
Series
AM
Number of Blades
5
Motor Enclosure
Totally Enclosed Fan Cooled
Blade Finish
Galvanized
Application
Designed for General Ventilation, Smoke, and Fume Removal Where Lower Cost and Less Maintenance are a Priority
Motor Horsepower
3/4 hp
Base Shape
Square
Airflow @ 0.000 in SP
10,440 cfm
Motor Speed
1,140 RPM
Housing Finish
Galvanized
Mount Type
Roof Curb
For High-Static Pressure Applications
No
Nameplate Voltage
115/230V AC
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Spark Resistant Construction Type
Not Rated
Exhaust Airflow @ 0.000 in SP
10,440 cfm
Exhaust Airflow @ 0.100 in SP
10,440 cfm
Frequency
60 Hz
Maximum Fan Speed
1,140 RPM
Maximum Static Pressure
1/2 in wc
Assembly
Assembled
Features
Butterfly Damper Section, Damper Blades Open When Fan is Energized and Close Weathertight When Unit is Off, Dampers Rotate in Nylon Bearings on a Stainless Steel Axle, Ruggedly Constructed Steel Curb Cap Including Spun Venturi Section for Efficient Air Flow
Includes Motor
Yes
Current
5.7 A
For Air Type
Clean Air
Exhaust Airflow @ 0.375 in SP
7,640 cfm
Safety Features
Hazardous Locations, Spark-Resistant Propellers

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Direct Drive, Base Diameter Not Applicable, Base Length 45 in, Base Width 45 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 30 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.