Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct, 48in, Roof, Exh, 28600CFM, 3PH, 3HP, XP

  • Mfr # AML-48-3-3-EXP

  • Zoro # G3473088


product price: $6,022.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Direct Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
63 in x 63 in
Blade Dia.
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML-48-3-3-EXP
Zoro #
G3473088
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
63 in x 63 in
Blade Dia.
48 in
Shaft Dia. Sheave End (In.)
1.375 in
Base Length (In.)
63
Base Square Size - Roof Ventilators
63" x 63"
Overall Height (In.)
55.5 in
Base Width (In.)
63
Base Height (In.)
55.5 in
Base Height
2 1/2 in
Housing Width
54 in
Overall Width
63 in
Base Width
63 in
Overall Height
55 1/2 in
Overall Diameter
48 in
Damper Size
54 x 54 in
Base Length
63 in
Housing Length
54 in
Blade Diameter
48 in
Overall Depth
63 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Direct Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
230V AC/460V AC
Phase
3
Motor HP
3 hp
CFM @ 0.000-In. SP
28600
Motor HP Range
3 hp
Motor Voltage
230/460
Speed Controllable
No
Sones @ 0.250-In. SP @ 5 Ft.
85 sones
Mounting Location
Roof
RPM Range
1140
CFM @ 0.500-In. SP
20000
Assembled/Unassembled
Assembled
Speed Control
No
Type
Axial Upblast
Item
Axial Upblast Roof Exhaust Fan
CFM @ 0.125-In. SP
26500
CFM Range
28600-20000
Fan RPM
1,140
CFM @ 0.250-In. SP
24400
Motor Hz
60
Drive Type
Direct Drive
Drive Package Included
Yes
Housing Material
Steel
CFM @ 0.375-In. SP
22000
Max. BHP
2.85 hp
Max. Operating Amps
4.6
Bearing Type
Ball Bearing
Maximum Static Pressure
1/2 in wc
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group F; Class II Group G
Maximum Fan Speed
1,140 RPM
Nameplate Voltage
230/460V AC
Number of Speeds
1
Includes Motor
Yes
Number of Blades
4
Airflow @ 0.000 in SP
28,600 cfm
Includes Drive Package
Yes
Features
Butterfly Damper Section, Damper Blades Open When Fan is Energized and Close Weathertight When Unit is Off, Dampers Rotate in Nylon Bearings on a Stainless Steel Axle, Ruggedly Constructed Steel Curb Cap Including Spun Venturi Section for Efficient Air Flow
For High-Static Pressure Applications
No
Series
AM
Safety Features
Hazardous Locations, Spark-Resistant Propellers
Assembly
Assembled
Brake Horsepower
2 17/20 hp
Exhaust Airflow @ 0.375 in SP
22,000 cfm
Exhaust Airflow @ 0.000 in SP
28,600 cfm
Sound Level
85 sones @ 0.250 in SP and 5 ft
Housing Finish
Galvanized
Motor Speed
1,140 RPM
For Air Type
Flammable Vapor
Exhaust Airflow @ 0.125 in SP
26,500 cfm
Current
4.6 A
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Mount Type
Roof Curb
High-Efficiency Motor
No
Exhaust Airflow @ 0.250 in SP
24,400 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Exhaust Airflow @ 0.500 in SP
20,000 cfm
Exhaust Airflow @ 0.100 in SP
28,600 cfm
Maximum Noise Level @ 5 Feet
85 sones
Maximum Inlet Air Temperature
104 Degrees F
Spark Resistant Construction Type
Not Rated
Application
Designed for General Ventilation, Smoke, and Fume Removal Where Lower Cost and Less Maintenance are a Priority
Base Shape
Square
Blade Finish
Galvanized
Motor Horsepower
3 hp
Blade Material
Aluminum

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Direct Drive, Base Diameter Not Applicable, Base Length 63 in, Base Width 63 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 48 in, For Air Type Flammable Vapor, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.