Zoro Homepage

Explosion Proof Propeller Fan, 24 in Blade Dia, 5,200 cfm

  • Mfr # 24DA-1/4H-1-EXP

  • Zoro # G305667516


product price: $2,893.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Air Flow
5,200 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24DA-1/4H-1-EXP
Zoro #
G305667516
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
24 in

Details

Air Flow
5,200 cfm
Item
Explosion Proof Propeller Fan

Description

Global Industrial 24 Aluminum Propeller Fan W/ High Stand 5200 CFM 1/4 HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.