Shop VISIONAIR
Create Account
Heavy-Duty Oscillating High-Velocity Pedestal Fan, 120 V, 30 in Dia Blade, 3-Speed, 7558 cfm Air
- Mfr # 2VAFP30
- Zoro # G322433859
product price:Â
$
302.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2VAFP30
- Zoro #
- G322433859
- UPC #
- 810142140973
- Country of Origin
- United States
Description
The VisionAir 30 in heavy-duty oscillating high-velocity pedestal fan sets the bar high with its 30 in industrial-grade aluminum fan blades. Driven by a powerful 1/3 hp direct drive motor, it delivers an incredible 7497 cfm of airflow. With three speed settings and wide angle oscillation, it ensures a refreshing breeze throughout the space. This fan's height is adjustable up to 76 ine, making it adaptable to various settings. Crafted with all-metal construction and a rugged powder-coated finish, it's designed to withstand tough conditions. The heavy-duty permanently lubricated motor assures lasting reliability. Supported by a sturdy steel base, it offers both stability and power. The 6 ft grounded power cord adds convenience to its impressive performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.