Propeller Fan W/ High Stand, 48 in Blade Dia, 32, 00 cfm

  • Mfr # 48DAL-5H-3-TEFC

  • Zoro # G105667464


product price: $6,626.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Blade Diameter
48 in
Air Flow
32,00 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48DAL-5H-3-TEFC
Zoro #
G105667464
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
48 in

Details

Air Flow
32,00 cfm
Item
Propeller Fan W/ High Stand

Description

Global Industrial 48 TEFC Aluminum Propeller Fan W/ High Stand 32000 CFM 5 HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.