Shop AMERICRAFT MFG
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propeller Fan, Yoke Mount, 36 in Blade Dia
- Mfr # 36DAL-11Y-1-TEFC
- Zoro # G405810744
product price:Â
$
5,296.99
/ea
Key Features
Blade Diameter
36 in
Fan Mounting Location
Yoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36DAL-11Y-1-TEFC
- Zoro #
- G405810744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Blade Diameter
- 36 in
Details
- Item
- Propeller Fan
- Fan Mounting Location
- Yoke
Description
Global industrial's series 1-way yoke mount provides portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses. optional specifications available include : 3 phase 230/460v explosion proof motor 1-1/2, 2, 3, or 5 hp motor features and benefits swivels 180 on a horizontal axis front & rear osha style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh rugged spark-resistant cast aluminum propellers are standard industrial grade tefc motors are standard explosion proof motors available for hazardous locations all models have cord wired to motor and extended through fan housing except explosion proof fans optional accessories manual starting switches with built-in overload protection, mounted & wired for fans with tefc motors only coatings available for outdoor service or harsh environments fabricated steel propellers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.