This item is Discontinued.

Ameriflow 10" Round Step-Down Ceiling Diffuser, White 1500W10

10" Round Step-Down Ceiling Diffuser, White (Discontinued)

  • Mfr # 1500W10
  • Zoro # G3980919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500W10
Zoro #
G3980919
UPC #
-
Country of Origin
Unknown

Dimensions

Diffuser Duct Size
10 in
Overall Dia.
12-1/2"

Details

Diffuser Shape
Round
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
Step-Down
Diffuser Adjustable
No
Diffuser Color
White
Air Diffusion Pattern
360 Degrees
Item
Ceiling Diffuser
Insulation
None
Compatible With
Butterfly Dampers
Color
White

Description

Ceiling Diffuser, Duct Size 10 In., Color White, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.