Zoro Homepage

Snap On Collar, Round, Galvanized Steel

  • Mfr # G5008C

  • Zoro # G1125783


product price: $10.55
/ea

Key Features

Shape
Round
Material
Steel
Duct Size
8 in
Overall Dia.
7 3/4 in
Compatible With
Fiberglass Back Diffusers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5008C
Zoro #
G1125783
UPC #
-
Country of Origin
United States

Dimensions

Duct Size
8 in
Overall Dia.
7 3/4 in
For Nominal Duct Diameter
8 in
Overall Diameter
7 3/4 in
Overall Height
4 in

Details

Item
Snap-On Collar
Shape
Round
Material
Steel
Compatible With
Fiberglass Back Diffusers
Compatible with Product Type
Fiberglass Back Diffusers
Finish
Galvanized
End Type
Bend Tabs
Product Type
Snap-On Collar
Compatible Grainger Part Number
Fiberglass Back Diffusers

Description

Snap-On Collar, Material Steel, Product Type Snap-On Collar, For Nominal Duct Diameter 8 in, Thickness Not Applicable, Overall Diameter 7 3/4 in, Compatible with Product Type Fiberglass Back Diffusers, End Type Bend Tabs, Overall Height 4 in, Compatible with Grainger Part Number Fiberglass Back Diffusers, Shape Round, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.