Zoro Homepage

2 Piece Interlocking Anti Fatique Rubber Mats

  • Mfr # 27077088410

  • Zoro # G915700986


product price: $39.45
/ea

Key Features

Color
Black
Length
31 in
Width
28 in
Thickness
0.5 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27077088410
Zoro #
G915700986
UPC #
-
Country of Origin
India

Dimensions

Length
31 in
Width
28 in
Thickness
0.5 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Shape
Rectangle

Description

Discover the ultimate comfort with the AmeriHome 2 Piece Set of Anti-Fatigue Rubber Mats. Crafted from 100% durable rubber, these mats provide the perfect cushioning for your feet. With a smart interlocking design, assembly is a breeze, and the mats measure 62 inches wide by 28 inches high when combined. Say goodbye to discomfort and hello to a happier, more comfortable space. Upgrade your space today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.