Zoro Homepage

8 Piece Stainless Steel Stock Pot Set

  • Mfr # SSTP4

  • Zoro # G716081628


product price: $38.79
/ea

Key Features

Material
Stainless Steel
Color
Silver
Height
7.25 in
Width
13.5 in
Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSTP4
Zoro #
G716081628
UPC #
-
Country of Origin
India

Dimensions

Height
7.25 in
Width
13.5 in
Length
13.5 in

Details

Material
Stainless Steel
Color
Silver
Item
Stock Pot Set

Description

Simmer and boil delicious soups, stews, and broth with the AmeriHome 8 Piece Stainless Steel Stock Pot Set. Four pots with matching fitted lids are constructed of 202 grade stainless steel, which conducts heat well, plus it is tough and long lasting. Ideal for the campsite, or as an extra set of pans in the trailer or RV. The stainless steel construction also makes this set dishwasher safe, so clean-up is simple. Two riveted handles on each pot can safely take the weight of a full Stock Pot. Hollow handles on the lid stay cooler to the touch.


  • 4 pots with matching lids includes, 8 total pieces
  • Set includes 4 different size pots - one 3 qt., one 4.5 qt., and one 6 qt., and one 9.5 qt.
  • Pots and lids constructed of 202 stainless steel
  • All pieces are dishwasher safe for easy clean-up Pots and lids have riveted hollow handles
  • 9 qt pot measures 6 H x 11.5 dia. W inches, 7.25 H x 13.5 dia. inches overall with lid and handles 6 qt pot measures 6 H x 10.25 dia. inches, 7 H x 12.25 dia. inches overall with lid and handles 4.5 qt pot measures 5 H x 9 dia. inches, 6 H x 11.25 dia. inches overall with lid and handles 3 qt pot measures 4.5 H x 8.25 dia. inches, 5.25 H x 10.5 dia. inches overall with lid and handles
  • Hand wash before use Made in India

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.