Shop MARTHA STEWART EVERYDAY
See all product information
Create Account
Rexford 5 Quart Ceramic Nonstick Aluminum Dutch Oven in Teal
- Mfr # 141016.02
- Zoro # G421738749
product price:Â
$
42.25
/ea
Key Features
Overall Width (In.)
9/1/2002
Overall Length (In.)
15.2
Overall Height (In.)
6/1/2002
Material
Aluminum
Color
Teal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141016.02
- Zoro #
- G421738749
- UPC #
- 085081621153
- Country of Origin
- China
- Item
- Dutch Oven
- Material
- Aluminum
- Color
- Teal
Dimensions
- Overall Width (In.)
- 9/1/2002
- Overall Length (In.)
- 15.2
- Overall Height (In.)
- 6/1/2002
Description
Make your favorite meals in style with the Rexford 5 quart aluminum dutch oven by Martha Stewart. Perfect for braising, making stews, boiling, and more, this pot is constructed of strong durable aluminum that is made to last. Features ceramic nonstick interior coating for east food release and low oil cooking to benefit the whole family. Includes a vented tempered glass lid for safe monitoring during the cooking process. Cool touch handles and knobs; safe on gas, electric, induction, halogen, and vitroceramic stovetops.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.