Zoro Homepage

Aluminum Folding Ladder, Wood Grain, 3 Step

  • Mfr # STLFFA3WG

  • Zoro # G309799640


product price: $119.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Steps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLFFA3WG
Zoro #
G309799640
UPC #
27077088445
Country of Origin
China

Details

Item
Folding Ladder
Number of Steps
3

Description

Ultra-slim and lightweight with a modern European design, the AmeriHome Three-Step Aluminum Folding Utility Step Ladder can be stored just about anywhere there is a sliver of space. Ideal for small apartments and storage lockers the Three-Step Stool can help with safely retrieving hard to reach items from the top of kitchen cabinets, dusting the ceiling fans, or storing seasonal clothes at the top of the bedroom closet. The foldaway and super-slim design makes it easy to store out of the way, tucked inside a closet or next to the fridge. The Three-Step Stool will also be a great help around the house while painting a room, hanging photos, changing lightbulbs in the hallway, or reaching into the attic. The wood grain pattern on an aluminum frame gives this stepladder the look of an antique with the convenience and safety of modern design.The AmeriHome Three-Step Aluminum Folding Utility Step Ladder features a number of safety elements making it a great item to have around the house or garage. The aluminum frame and steps are strong and durable and keeps the Step Stool lightweight and easy to move. The wide metal steps are covered in a textured pattern that helps prevent slipping and provides secure footing. A locking mechanism keeps the Utility Ladder securely open and a generous 330 lbs weight capacity makes it safe for nearly anyone to use.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.