Zoro Homepage

Modern Sophisticated Bistro Set, 3 Piece Set

  • Mfr # BSSET20

  • Zoro # G3847655


product price: $247.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSSET20
Zoro #
G3847655
UPC #
027077078244
Country of Origin
China

Description

Classic style easily fits into the décor of nearly any room.
Makes a great addition to your kitchen, bar, game room, or basement.
Set includes 1 adjustable bar height table and 2 adjustable counter height bar stools.
Bar stool adjustable seat height: 24" to 32", bar stool weight capacity: 265 lbs., max seat back height 44.5".
Bar table adjustable height: 26" to 36", bar table weight capacity: 200 lbs., 25" square diameter table top.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.