Shop BELEDUC BY PLAYWELL
See all product information
Create Account
Napoli 41in x14in Low Open Storage Cabinet, White HPL, 18in H, Wood Sides, Ages 3+
- Mfr # 845996
- Zoro # G616546678
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Height
14.17 in
Outside Length
41.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 845996
- Zoro #
- G616546678
- UPC #
- -
- Country of Origin
- China
- Material
- Wood
- Item
- Children's Storage Cabinet
Dimensions
- Width
- 18.07 in
- Height
- 14.17 in
- Outside Length
- 41.1 in
Description
Enhance your toddler's learning environment with our thoughtfully designed single-layer shelf. Featuring a single compartment, this unit is perfect for organizing resources while promoting independence in young children. Its lower height allows toddlers to easily access and return items, fostering self-reliance and responsibility. Versatile and stylish, this shelf doubles as a room divider, making it ideal for creating functional and inviting spaces. Crafted from durable plywood with a modern white and natural oak HPL finish, its fireproof, scratch-resistant, and built to withstand the demands of any classroom or playroom. Easy-to-follow assembly instructions are included for a hassle-free setup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.