Square 18 in W, 18 in L, 22 in H, Acacia Wood, Brown

  • Mfr # 27077088083

  • Zoro # G615700996


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
18 in
Length
18 in
Height
22 in
Tabletop Material
Acacia Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27077088083
Zoro #
G615700996
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Length
18 in
Height
22 in

Details

Shape
Square
Tabletop Material
Acacia Wood
Tabletop Color
Brown
Frame Color
Black
Frame Material
Metal

Description

The AmeriHome Acacia Wood Rustic Side Table, a versatile piece that seamlessly combines timeless design with impressive durability. Crafted from premium acacia wood and featuring iron corner edges for added protection and style, this table's 22'' H x 18.5'' W x 18.5'' D dimensions make it the perfect fit for any room. TSCA Title VI compliance ensures an environmentally responsible choice, while its sturdy 300 lb weight capacity allows you to display your favorite items with confidence. With 15'' of space between the top shelf and bottom, this two-tier design offers practicality and organization without sacrificing aesthetics. Elevate your decor with this statement piece, the AmeriHome Acacia Wood Rustic Side Table, and transform your home into a haven of style and functionality. Order now to experience the perfect blend of elegance and strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.