Square 21.75 W, 21.75 L, Rubberwood (Parawood), Acacia Gray Top/Rustic White Frame
- Mfr # LFS-4002-GRYWHT-GG
- Zoro # G910369997
Key Features
Specifications
Details
- MFR #
- LFS-4002-GRYWHT-GG
- Zoro #
- G910369997
- UPC #
- 196861127335
- Country of Origin
- Malaysia
- Shape
- Square
- Tabletop Material
- Rubberwood (Parawood)
- Tabletop Color
- Acacia Gray Top/Rustic White Frame
- Weight Capacity
- 300
Dimensions
- Width
- 21.75
- Length
- 21.75
Description
Dress up any room in your home while adding much needed horizontal real estate with the gorgeous style of this traditional farmhouse end table. Available in multiple finishes and boasting an X-frame design, this side table is the perfect finishing touch for your living room, bedroom, or den. Comprised of solid wood and capable of holding up to 300 lbs. static weight, this accent table can hold a multitude of items while fixed floor glides prevent damage to hard flooring surfaces. Assembly takes less than 30 minutes and a dry cloth easily maintains the great looks of this must-have piece. Pair with our matching coffee table for the complete look.
- •Farmhouse Style End Table with X-Frame Design
- •Acacia Gray/Rustic White
- •Traditional X-Frame Design
- •Solid Wood Composition Holds up to 300 LBS. Static Weight
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Assembles in 30 Minutes or Less
- •Wipe Clean with a Dry Cloth
- •Pairs with Our Matching Coffee Table
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.