Zoro Homepage

Utility 3 Step Stool With Utility Tray

  • Mfr # STL3TBX

  • Zoro # G3848258


product price: $88.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL3TBX
Zoro #
G3848258
UPC #
27077076783
Country of Origin
China

Description

Versatile utility stools can be used for hard to reach items.
Great for home maintenance projects.
Pattern on steps helps prevent slipping, provides secure footing.
Industrial type IA meets OSHA/ANSI.
300 lb. weight capacity.
Steel frame with durable powder coat finish.
Overall dimensions: Open: 53" H X 18" L X 29" W, Folded: 56.5" H X 19" L X 4" W, Platform size: 15" L X 10.25" W X 1.25" H.
Top step is 28 in. from the ground.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.