243267 24 in. Low Profile Downspout Extender - Black

  • Mfr # 243267
  • Zoro # G204000285
product price: 
$
30.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
243267
Zoro #
G204000285
UPC #
49821166601
Country of Origin
United States

Description

Features
  • The adjustable elbow allows the StealthFlow low profile downspout extension kit the ability to divert water around landscaping and corners
  • The elbow slides to adjust to angles between 45 and 90 degrees in order to customize for your application or situation
Specifications
  • Color: Black
  • Material: PVC
  • Spout Size: 2" x 3" or 3" x 4"
  • Size: 24"
  • Country of Origin: USA
  • Weight: 8.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews