Shop AMERIMAX HOME PRODUCTS

37043 3 x 4 in. Rainwater Colander - White

  • Mfr # 147730

  • Zoro # G103900464


product price:  $35.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
147730
Zoro #
G103900464
UPC #
-
Country of Origin
Canada

Description

Features
  • Catch A Raindrop Harvesting Rainwater Colander
  • Fits Most Residential 3 x 4 Downspouts
  • Used For Collecting Rainfall From Your Rooftop To Store In A Barrel Or Connect To A Hose For Directly Watering Plants
  • Reuse The Rain To Water Houseplants, Gardens, Landscape Or Wash Cars
  • Color - White
  • Size - 3 x 4 in.
  • Dimension - 5.25 x 3.12 x 4.75 in.
  • Item Weigjht - 0.38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.