Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85354 Sheet Metal Screws

  • Mfr # 5249065

  • Zoro # G616370105


product price: $16.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5249065
Zoro #
G616370105
UPC #
-
Country of Origin
China

Description

Features Drive Type: Phillips Drive Product Type: Sheet Metal Screws Material Type: Steel Callout Size: 8 Length: 3/8 in. Container Size: 8 per box Self Tapping: Yes Self Drilling: No Application: For Gutter and Downspout Fastening Head Type: Round Head Point Type: Sharp Color: White Indoor and Outdoor: Indoor Thread Type: Coarse

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products