Shop AMERIMAX HOME PRODUCTS
See all product information
Create Account
Sheet Metal Screw, #8 Thread, 3/8 in L, Coarse Thread, Hex Washer/Phillips Head, Slotted Drive, 8PK
- Mfr # 85354025PK
- Zoro # G122913995
product price:Â
$
7.15
/pk of 8, $0.89/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Slotted Drive
Material
Aluminum/Steel
Tip Type
Self-Tapping
Fastener Length
3/8 in
Finish
Stainless Steel
Thread Style
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85354025PK
- Zoro #
- G122913995
- UPC #
- 049821991289
- Country of Origin
- United States
- Material
- Aluminum/Steel
- Tip Type
- Self-Tapping
- Finish
- Stainless Steel
- Thread Style
- Coarse
- Materials for Use With
- Brick Composite Metal
- Head Type
- Hex Washer/Phillips
- Drive
- Slotted
Dimensions
- Fastener Length
- 3/8 in
- Screw Size
- #8
Description
Amerimax Sheet Metal Screw, #8 Thread, 3/8 in Length, Coarse Thread, Hex Washer/Phillips Head, Slotted Drive, Self-Tapping Point, Aluminum/Steel, Stainless Steel, Package Quantity: 8, Black, Applicable Materials: Brick, Composite, Metal,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.