Amerimax 4.25 in. H X 3.25 in. W X 4.25 in. L Brown Vinyl K Gutter Elbow

  • Mfr # M1627

  • Zoro # G005993502


product price:  $3.79
/ea
Sold in multiples of 20 for $75.80

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M1627
Zoro #
G005993502
UPC #
718448716277
Country of Origin
Canada

Description

The Vinyl Downspout Diverter fits 2 in. x 3 in. metal or vinyl downspouts. The diverter installs easily. Its purpose is to redirect rainwater runoff away from the house to prevent garden erosion and foundation damage. The vinyl diverter is durable and can withstand extreme temperatures. Crush and dent proof vinyl construction to withstand extreme temperatures from minus 40 to 150 degrees Fahrenheit.


  • • No painting required, clean with a hose to keep the downspout looking its best
  • • Maintenance-free design, wash with a hose for easy cleaning
  • • UV stabilizers help prevent UV light degradation
  • • Easy installation requires no sealants or caulking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.