
Amerimax 5 in. W White Aluminum K Slip Joint Connector
Mfr # 27209
Zoro # G405389561
product price: $4.19
/ea
Sold in multiples of 30 for $125.70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27209
Zoro #
G405389561
UPC #
49821270094
Country of Origin
United States
Description
Aluminum slip joint connector has a baked-on white finish and can be used to securely trap the ends of a gutter. This connector can be used to connect gutter to gutter, gutters to miter and gutter to ends with drops.
- • Recommended spacing every 30 inch
- • Easy to install
- • For K-style gutter repair and replacement
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.