Amerimax Home Product 85479 Gutter Guard Plastic Brown- pack of 50

  • Mfr # 5408117

  • Zoro # G704082934


product price:  $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5408117
Zoro #
G704082934
UPC #
49821852795
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Gutter guard plastic
Specifications
  • Color: Brown
  • Product Width: 6 in.
  • Product Length: 3 ft.
  • Material: Plastic
  • Type: Gutter Guard
  • Maximum Gutter Size: 6 in.
  • Style: K
  • Number in Package: 50
  • Material Type: Plastic
  • Dimensions: 8.5" H x 8.5" W x 37.5" L
  • Weight: 17.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.