This item is Discontinued.

Amerimax Home Products Amerimax Home Products 1920519 4 in. Left Gutter End Cap; Brown - Galvanized Steel 160309

Amerimax Home Products 1920519 4 in. Left Gutter End Cap; Brown - Galvanized Steel (Discontinued)

  • Mfr # 160309
  • Zoro # G304057707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160309
Zoro #
G304057707
UPC #
-
Country of Origin
United States

Description

Features
  • Left Gutter End Cap
  • Color - Brown
  • Material - Galvanized Steel
  • Dimension - 4 x 0.5 x 2.87 in.
  • Item Weigjht - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.