Drain Pipe Tubing, 4 in, PVC, Black, 8 ft L

  • Mfr # 54022

  • Zoro # G814546593


product price:  $11.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54022
Zoro #
G814546593
UPC #
732736540023
Country of Origin
United States

Description

Exceeds ASTM standards and is made with no-break copolymers for professional-grade strength and integrity. Proprietary peak and valley design offers greater surface area and a 30% higher load-bearing rating than standard corrugated pipe. Perforated pipe with sock is ideal for French drain application in fine soil. Fittings available to adapt to 3 or 4 in, corrugated pipe and 4 in PVC. Ideal for tight spaces and curvy places, taping joints is not necessary. This pipe has spaced slits, so water drains in stages. It's also ideal for applications such as French drains or dispersing water from flower beds, but works even better in locations where surrounding soil or sand is fine and requires filtration or where debris is considerable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.