This item is Discontinued.

Ameristep StepUp Tree Steps, Threaded Self Tapping, 4 Step Area,  4NAS026

StepUp Tree Steps, Threaded Self Tapping, 4 Step Area, (Discontinued)

  • Mfr # 4NAS026
  • Zoro # G707989827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4NAS026
Zoro #
G707989827
UPC #
769524910768
Country of Origin
China

Description

AMERISTEP HUNTING STEPUP TREE STEP The StepUp Tree Step from Ameristep is a great way to climb up a tree with no efforts It features a 4inch step that gives you a flat surface for a foothold and can hold a maximum weight capacity of 750 pounds The step is knurled 4delivering slipresistant ascents and descents Installation is easy and doesn't require any tools the selftapping 2inch screw at the base of the StepUp tree step easily screws into any weightbearing tree At an affordable price, it's easy to make it from the ground into the trees for a tree stand hunt FEATURES 2inch thread length Selftapping screwin point 4inch step area Maximum weight capacity 750 pounds SINGLE STEP IN PACKAGE ABOUT AMERISTEP Hunting success begins with the element of surprise That's what Ameristep has been giving hunters for over 20 years ground blinds and tree stand accessories that cleverly conceal positions from up above and down below and keep you focused on the hunt without having to worry about your gear Ameristep 4NAS026 StepUp Tree Steps, Threaded Self Tapping, 4 Step Area, box of 50, must order 50 769524910768 Ameristep 4NAS026 StepUp Tree Steps, Threaded Self Tapping, 4 Step Area, box of 50, must order 50 769524910768

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.