This item is Discontinued.

Amerityre 18 x 8.50 solid, turf tread, non-marking  tire on a 12" white steel rim, 4 bolt pattern 11-1885012-BT-12W-44

18 x 8.50 solid, turf tread, non-marking tire on a 12" white steel rim, 4 bolt pattern (Discontinued)

  • Mfr # 11-1885012-BT-12W-44
  • Zoro # G505626160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-1885012-BT-12W-44
Zoro #
G505626160
UPC #
-
Country of Origin
United States

Details

Lug Hole Quantity
4

Description

The Amerityre 18 x8.50 solid tire with turf tread, mounted on a 12" steel, 4 x 4 bolt rim, is one of our most popular tires, used commonly on golf car and other vehicles in "Not for Highway Service" applications, as well as on agricultural equipment and carts. It provides a comparable ride to a properly inflated pneumatic tire. The tires are non-marking, will not dry rot or suffer sun damage, and virtually maintenance free.No flat tires means less equipment downtime and lower overall operating costs! The tire is produced using our proprietary polyurethane foam formulation which produces a closed cell foam with superior load bearing capability. The tire has a static load bearing capability of 900 lbs. Some competitors offer a “foam-filled” pneumatic tire as an alternative to our flat free tire. Limitations on “foam filled” tires include poorly weight-balanced tires, heavier tires than a comparable flat-free tire, and poor ride quality. Users interested in experiencing superior quality and performance should look no further than Amerityre for their tire needs. Our patented manufacturing process produces a perfectly balanced tire that stands up to the most difficult applications.. Our tires will last twice as long as rubber tires in an equivalent application and the lower rolling resistance of our tire compared to rubber tires means longer battery life for your electric vehicle. Our low energy manufacturing process and non-toxic raw materials make Amerityre the "Green" alternative compared to rubber tires. Don't settle for a cheap imported solid tire that will provide disappointing performance - get youself an Amerityre tire and experience the quality and performance you deserve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.