This item is Discontinued.

Amerityre 4.10 x 3.5-4 solid, smooth tread, non-marking, 4" white steel rim, 4.00" center hub, 5/8" bearing 11-4103504-BN-C400-58-CR

4.10 x 3.5-4 solid, smooth tread, non-marking, 4" white steel rim, 4.00" center hub, 5/8" bearing (Discontinued)

  • Mfr # 11-4103504-BN-C400-58-CR
  • Zoro # G304410922
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-4103504-BN-C400-58-CR
Zoro #
G304410922
UPC #
-
Country of Origin
United States

Dimensions

hub length
4"
Bearing Size
5/8 "

Details

Wheel Color
Black
Tread
Knobby
Bearing Type
Roller Cage

Description

The Amerityre 4.10 x 3.50-4 solid tire with smooth tread is mounted on a 4" steel rim with a 4.00" centered hub and 5/8" bearings. It is a popular tire for hand trucks, carts, and other "Not for Highway Service" applications. It provides a comparable ride to a properly inflated pneumatic tire. The tires are non-marking, will not dry rot or suffer sun damage, and virtually maintenance free.No flat tires means less equipment downtime and lower overall operating costs! The tire is produced using our proprietary polyurethane foam formulation which produces a closed cell foam with superior load bearing capability. The tire has a static load bearing capability of 300 lbs. Some competitors offer a “foam-filled” pneumatic tire as an alternative to our flat free tire. Limitations on “foam filled” tires include poorly weight-balanced tires, heavier tires than a comparable flat-free tire, and poor ride quality. Users interested in experiencing superior quality and performance should look no further than Amerityre for their tire needs. Our patented manufacturing process produces a perfectly balanced tire that stands up to the most difficult applications. Our tires will last twice as long as rubber tires in an equivalent application and the lower rolling resistance of our tire compared to rubber tires means longer battery life for your electric vehicle. Our low energy manufacturing process and non-toxic raw materials make Amerityre the "Green" alternative compared to rubber tires. Don't settle for a cheap imported solid tire that will provide disappointing performance - get youself an Amerityre tire and experience the quality and performance you deserve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.