
Polyurethane Tire 13 x 5.0-6 solid, smooth tread, non-marking tire on a 6" white steel rim (Discontinued)
- Mfr # 11-135006-BN-C600-34
- Zoro # G304385916
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-135006-BN-C600-34
Zoro #
G304385916
UPC #
-
Country of Origin
United States
Dimensions
hub length
6"
Bearing Size
3/4"
Details
Wheel Material
Polyurethane Foam
Material
Polyurethane Foam
Tread
smooth
Hub Position
center
Bearing Type
SP Ball Bearing
Description
The Amerityre 13 x 5.00-6 solid tire with smooth tread is mounted on a 6" steel rim with a 6.0" centered hub and 3/4" semiprecision ball bearings. It is a popular tire for lawn mowers, agricultural equipment, and other "Not for Highway Service" applications. It provides a comparable ride to a properly inflated pneumatic tire. The tires are non-marking, will not dry rot or suffer sun damage, and virtually maintenance free.No flat tires means less equipment downtime and lower overall operating costs! The tire is produced using our proprietary polyurethane foam formulation which produces a closed cell foam with superior load bearing capability. The tire has a static load bearing capability of 285 lbs. Some competitors offer a “foam-filled” pneumatic tire as an alternative to our flat free tire. Limitations on “foam filled” tires include poorly weight-balanced tires, heavier tires than a comparable flat-free tire, and poor ride quality. Users interested in experiencing superior quality and performance should look no further than Amerityre for their tire needs. Our patented manufacturing process produces a perfectly balanced tire that stands up to the most difficult applications. Our tires will last twice as long as rubber tires in an equivalent application and the lower rolling resistance of our tire compared to rubber tires means longer battery life for your electric vehicle. Our low energy manufacturing process and non-toxic raw materials make Amerityre the "Green" alternative compared to rubber tires. Don't settle for a cheap imported solid tire that will provide disappointing performance - get youself an Amerityre tire and experience the quality and performance you deserve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.