A36608 BBZFA 1.75 in. Knob Oberon Collection

  • Mfr # A36608 BBZFA

  • Zoro # G704061175


product price:  $32.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A36608 BBZFA
Zoro #
G704061175
UPC #
-
Country of Origin
China

Description

Inviting to the touch and beautiful to the eye, Oberon is an intriguing take on modern design. Acrylic inserts catch the light in a subtle play against sophisticated finishes. Both the solid cast and acrylic knobs pair well with our sleek bar pulls.

Specifications
  • Style: Oberon
  • Type: Knob
  • Screws Included: Yes
  • Overall Length: 1-3/8"
  • Projection: 1-3/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.