Bar Pulls Hollow 3 inch (76mm) Center-to-Center Stainless Steel Cabinet Pull, 10PK

  • Mfr # 10VMP37240SS

  • Zoro # G322869436


product price: $24.19
/pk 10, $2.42/ea

Key Features

Width
0.438 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Stainless Steel
Outer Mounting Hole Ctr. to Ctr.
3 in
Length
5.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10VMP37240SS
Zoro #
G322869436
UPC #
026634373815
Country of Origin
China

Dimensions

Width
0.438 in
Length
5.312 in

Details

Item
Bar Pulls Hollow 3 inch (76mm) Center-to-Center Stainless Steel Cabinet Pull - 10 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Stainless Steel
Outer Mounting Hole Ctr. to Ctr.
3 in
Finish
Stainless Steel

Description

The Everyday Basics BP37240SS Bar Pulls Hollow 3 inch (76mm) Center-to-Center Pull is finished in Stainless Steel and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Stainless Steel’s resistance to corrosion and staining, low maintenance and familiar luster make it an ideal material for many applications. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.