Bar Pulls Square 5-1/16 inch (128mm) Center-to-Center Satin Nickel Cabinet Pull, 25PK

  • Mfr # 25VMP37177G10

  • Zoro # G822869608


product price: $160.99
/pk 25, $6.44/ea
Free Shipping & Returns

Key Features

Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Width
0.438 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Finish
Satin Nickel
Length
7-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP37177G10
Zoro #
G822869608
UPC #
026634381650
Country of Origin
China

Dimensions

Width
0.438 in
Length
7-3/8 in

Details

Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Finish
Satin Nickel
Item
Bar Pulls Square 5-1/16 inch (128mm) Center-to-Center Satin Nickel Cabinet Pull - 25 Pack
Material
Zinc

Description

The Everyday Basics BP37177G10 Bar Pulls Square 5-1/16 inch (128mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.